MM Fiber, 62.5/250M, 12S, Loose Tube, Gel Filled
Item #: 1157066
Cat #: 130126G01
UPC:
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Fiber Optic Cable, Loose Tube, Multimode, 12 Strand, TeraGain® 62.5 Micron/250 Micron, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.50", Color: Black, Standard: OM1
Overview
Fiber Optic Cable, Loose Tube, Multimode, 12 Strand, TeraGain® 62.5 Micron/250 Micron, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.50", Color: Black, Standard: OM1
Also known as: 130126G01
Specifications
Material: | Fiber |
Color: | Black |
Jacket: | Riser |
Material: | Fiber |
Jacket: | Riser |
Color: | Black |
Customer Reviews
No reviews for this product
(0)