![Category 6+, Riser, 23/4-Pair, Gray, 1000' Reel Category 6+, Riser, 23/4-Pair, Gray, 1000' Reel](https://rexel-cdn.com/products/424cmpcat3grppesx.jpg?i=A28EA163-12B4-41F3-B31E-3B8C9A616AF5&f=420)
Category 6+, Riser, 23/4-Pair, Gray, 1000' Reel
Item #:
1157065
Cat #:
66-246-3A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V - Gray - Reel Length: 1000 ft.
Overview
4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V - Gray - Reel Length: 1000 ft.
Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.
Also known as: 66-246-3A
Specifications
Gauge: | 23 |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Color: | Gray |
Jacket: | Riser |
Shielding: | Unshielded |
Gauge: | 23 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Jacket: | Riser |
Volts AC: | 300 |
Material: | Copper |
Color: | Gray |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)