3/4" Contacts & Magnets Package

Item #: 1157060

Cat #: 8080-TWG-W

UPC: 697625014422

Sign In or Register to view pricing and more.
Documents & Guides
Package of 10 Contacts and Magnets. Wide Gap: 3/4+ on steel. Loop Type: Closed, Flush Mount, Contacts: N.O., Switching Voltage: 160VDC, 0.4 Amp, Max Contact Rating: 10 watts. Diameter: 3/4", Color: White. Package of 10.

Overview

Package of 10 Contacts and Magnets. Wide Gap: 3/4+ on steel. Loop Type: Closed, Flush Mount, Contacts: N.O., Switching Voltage: 160VDC, 0.4 Amp, Max Contact Rating: 10 watts. Diameter: 3/4", Color: White. Package of 10.
Also known as: 697625014422, 8080-TWG-W

Specifications

Type: Switch, Magnetic
Mounting: Flush
Color: White
Size: 3/4
Type: Switch, Magnetic
Color: White
Mounting: Flush
Size: 3/4

Customer Reviews

No reviews for this product
(0)