Fire Alarm Cable, FPLR, 18/2, Non-Plenum, Unshielded, 1000'
Item #: 1157058
Cat #: 2F-115-91
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fire Alarm Cable, 18 AWG, 2-Conductor, FPLR/CL3R/CMR, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.150", Conductor Colors: Black, Red. Jacket Color: Red, Reel in box Length: 500 ft.
Overview
Fire Alarm Cable, 18 AWG, 2-Conductor, FPLR/CL3R/CMR, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.150", Conductor Colors: Black, Red. Jacket Color: Red, Reel in box Length: 500 ft.
Also known as: 2F-115-91
Specifications
Color: | Red |
Gauge: | 18 |
Length: | 500 ft |
Volts AC: | 300 |
Conductors: | 2 |
Material: | Copper |
Jacket: | Riser |
Shielding: | Unshielded |
Stranding: | Solid |
Color: | Red |
Length: | 500 ft |
Conductors: | 2 |
Jacket: | Riser |
Stranding: | Solid |
Gauge: | 18 |
Volts AC: | 300 |
Material: | Copper |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)