Fire Alarm Cable, 16 AWG, 2-Conductor

Item #: 1157055

Cat #: 2F-215-91

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fire Alarm Cable, 16 AWG, 2-Conductor, FPLR/CL3R/CMR, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.170", Conductor Colors: Black, Red. Jacket Color: Red, Reel in box Length: 500 ft.

Overview

Fire Alarm Cable, 16 AWG, 2-Conductor, FPLR/CL3R/CMR, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.170", Conductor Colors: Black, Red. Jacket Color: Red, Reel in box Length: 500 ft.
Also known as: 2F-215-91

Specifications

Color: Red
Length: 500 ft
Volts AC: 300
Conductors: 2
Material: Copper
Gauge: 16
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Material: Copper
Jacket: Riser
Stranding: Solid
Length: 500 ft
Conductors: 2
Gauge: 16
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)