MM Fiber, 62.5/900M, 12S, Tight Buffer

Item #: 1157044

Cat #: F308-012U23-E991

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Cable, Tight Buffer, Multimode, 12 Strand, TeraGain® 62.5 Micron/125, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.30", Color: Black, Standard: OM1.

Overview

Fiber Optic Cable, Tight Buffer, Multimode, 12 Strand, TeraGain® 62.5 Micron/125, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.30", Color: Black, Standard: OM1.
Also known as: F308-012U23-E991

Specifications

Material: Fiber
Color: Black
Length: Cut to Length
Jacket: Riser
Conductors: 12 Fiber
Type: 62.5 µm
Material: Fiber
Length: Cut to Length
Conductors: 12 Fiber
Color: Black
Jacket: Riser
Type: 62.5 µm

Customer Reviews

No reviews for this product
(0)