SM Fiber, 900M, 12S, Tight Buffer

Item #: 1157042

Cat #: F308-012U13-E991

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Cable, Tight Buffer, Single-Mode, 12 Strand, TeraFlex® Reduced water peak, 900 Micron, OFNR, Riser, Indoor/Outdoor, Water-Block/Sunlight Resistant, Jacket Diameter: 0.26", Black, Standard OS1.

Overview

Fiber Optic Cable, Tight Buffer, Single-Mode, 12 Strand, TeraFlex® Reduced water peak, 900 Micron, OFNR, Riser, Indoor/Outdoor, Water-Block/Sunlight Resistant, Jacket Diameter: 0.26", Black, Standard OS1.
The Dry Block, Sunlight Resistant Indoor/Outdoor, Tight Buffer RiserRated Cable line offers the system designer the ultimate in premises optical fiber cable utility
Also known as: F308-012U13-E991

Specifications

Material: Fiber
Color: Black
Length: Cut to Length
Jacket: Riser
Conductors: 12 Fiber
Type: 8.3 µm
Material: Fiber
Length: Cut to Length
Conductors: 12 Fiber
Color: Black
Jacket: Riser
Type: 8.3 µm

Customer Reviews

No reviews for this product
(0)