MM Fiber, 50/900M, 6S, Tight Buffer

Item #: 1157040

Cat #: F308-006U30-E991

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Cable, Tight Buffer, Multimode, 6 Strand, Bend Resistant, 50/125 Micron, Laser Optimized, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.23", Color: Black, Standard: OM3. Central Strength Element. Sunlight Resistant.

Overview

Fiber Optic Cable, Tight Buffer, Multimode, 6 Strand, Bend Resistant, 50/125 Micron, Laser Optimized, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.23", Color: Black, Standard: OM3. Central Strength Element. Sunlight Resistant.
Also known as: F308-006U30-E991

Specifications

Material: Fiber
Color: Black
Length: Cut to Length
Type: Multimode, 50 µm
Jacket: Riser
Conductors: 6 Fiber
Material: Fiber
Length: Cut to Length
Jacket: Riser
Color: Black
Type: Multimode, 50 µm
Conductors: 6 Fiber

Customer Reviews

No reviews for this product
(0)