LED Rechargeable Flashlight

Item #: 1157036

Cat #: 74308

UPC: 080926743083

Sign In or Register to view pricing and more.
Documents & Guides
Flashlight, Strion, Rechargeable, Bulb Type: LED, Body Color: Black , Length: 5.9", Light Output: 260/130/65 Lumens.

Overview

Flashlight, Strion, Rechargeable, Bulb Type: LED, Body Color: Black , Length: 5.9", Light Output: 260/130/65 Lumens.
A powerful value that’s perfect for the broadest range of lighting needs. IPX4-rated for water-resistance. Anti-roll ring included. Optional model with adjustable Grip Ring provides a sure-grip for easy one-handed operation.
Also known as: 080926743083, 74308

Specifications

Lumens: 65, 260, 130
Length: 5.900 in
Lumens: 65, 260, 130
Length: 5.900 in

Customer Reviews

No reviews for this product
(0)