
LED Key Chain Flashlight
Item #: 1157034
Cat #: 72203
UPC: 080926722033
Documents & Guides
Key Chain Flashlight, Key-Mate, Bulb Type: LED, Body Color: Camo, Light Color: Green, Length: 2.36", Diameter: 0.74", Weight: 0.9 oz, Lamp Life: 100 000 Hours, Light Output: 10 Lumens, Run Time: 96 Hours, Power Requirements: (4) OR 44 Coin Cells, Includes
Sign In or Register to view pricing and more.
Overview
Key Chain Flashlight, Key-Mate, Bulb Type: LED, Body Color: Camo, Light Color: Green, Length: 2.36", Diameter: 0.74", Weight: 0.9 oz, Lamp Life: 100 000 Hours, Light Output: 10 Lumens, Run Time: 96 Hours, Power Requirements: (4) OR 44 Coin Cells, Includes
Also known as: 080926722033, 72203
Specifications
Lumens: | 10 |
Length: | 2.360 in |
Lumens: | 10 |
Length: | 2.360 in |
Customer Reviews
No reviews for this product
(0)