
Portable USB Charger / Power Block, 5200 mAh
Item #: 1157027
Cat #: 22600
UPC: 080926226005
Documents & Guides
Portable USB Charger, 5200 mAh, Length: 4.45" x Width: 1.83"
Sign In or Register to view pricing and more.
Overview
Portable USB Charger, 5200 mAh, Length: 4.45" x Width: 1.83"
Also known as: 080926226005, 22600
Specifications
Customer Reviews
No reviews for this product
(0)