On Delay Plug-In Timer

Item #: 1157023

Cat #: CCB-115A-1-3S

UPC: 741660057880

Sign In or Register to view pricing and more.
Documents & Guides
8 Pin, Timing Relay, 240V Rated, 5 Amp, DPDT, 120V Coil, Range: 0.05 sec to 3 sec. On Delay. Repeat Cycle, Digital CMOS Design, Transient Protected.

Overview

8 Pin, Timing Relay, 240V Rated, 5 Amp, DPDT, 120V Coil, Range: 0.05 sec to 3 sec. On Delay. Repeat Cycle, Digital CMOS Design, Transient Protected.
Also known as: 741660057880, CCB-115A-1-3S

Specifications

Volts AC Control: 120
Amps: 10
Type: Timer
Mounting: Plug
Volts AC: 115
Volts AC Control: 120
Type: Timer
Volts AC: 115
Amps: 10
Mounting: Plug

Customer Reviews

No reviews for this product
(0)