
1500W 120V Ceiling-Mounted Heater, White
Item #: 1156972
Cat #: WHFC1215
UPC: 093319122105
Documents & Guides
WHFC Ceiling Heater, 120V, 750-1500 Watts, 6.3-12.5 Amps, Color: White
Sign In or Register to view pricing and more.
No associated products found.
Overview
WHFC Ceiling Heater, 120V, 750-1500 Watts, 6.3-12.5 Amps, Color: White
This value-priced ceiling heater provides all of the features offered by the original WHF but adds the benefits of a ceiling mounted design. Its extreme value comes from combining the rapid heat transfer of a NiChrome element with the performance of a squirrel cage blower. Ceiling Mount Design. NiChrome Open Coil Element For Quick Heat Transfer. Whisper Quiet Squirrel Cage Blower. Dual Wattage Design. Patented Smart Limit Protection®. Ceiling can w/ QuickSet™ stud tabs. Proudly made in the USA. 3-year warranty.
Also known as: 093319122105, WHFC1215
Specifications
Wattage: | 750, 1500 |
Volts AC: | 120 |
Color: | White |
Wattage: | 750, 1500 |
Color: | White |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)