KP1215-ECO 5Ft Portable BB Heater 120V

Item #: 1156969

Cat #: KP1215-ECO

UPC: 093319207949

Documents & Guides
5 Ft. Portable Baseboard Heater, 120V, 750/1500 Watts, 2560/5120 BTUH, 6.25-12.5 Amps, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

5 Ft. Portable Baseboard Heater, 120V, 750/1500 Watts, 2560/5120 BTUH, 6.25-12.5 Amps, Color: White
King Electric’s KP1215-ECO with ECO-Stat automatically uses the lowest wattage required to heat the room, reducing energy consumption. The ECO-Stat ensures consistent comfort by minimizing room temperature swings. In a cold room it utilizes full power to heat a room quickly. Once the desired temperature is achieved, the heater automatically reduces the wattage to maintain the room temperature. Maximum comfort is achieved. Dual Wattage 750/1500W Element. 2-Stage, Energy Saving ECO-Stat. Quiet and Efficient Convection Heat. ECO-Indicating Lights. Safety Cutout & Tip-over Switch. Lighted ON/OFF Power Switch. 6 Foot Cord With Grounded Plug. Convenient Carry Handle On Back. Proudly made in the USA. 1-year warranty.
Also known as: 093319207949, KP1215-ECO

Specifications

Wattage: 750, 1500
Volts AC: 120
Length: 60 in
Color: White
Mounting: Wall
Wattage: 750, 1500
Length: 60 in
Mounting: Wall
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)