Calpipe Industries PV0700FDCT2

Item #: 1156947

Cat #: PV0700FDCT2

UPC: 847656071721

Documents & Guides
No Documents Available
CALBOND PV0700FDCT2 FDCT2 3/4 FD BOX- PVC COATED
Sign In or Register to view pricing and more.

Overview

CALBOND PV0700FDCT2 FDCT2 3/4 FD BOX- PVC COATED
Also known as: 847656071721, PV0700FDCT2

Specifications

Color: Black
Gangs: 1
Material: PVC Coated Steel
Hub Diameter: 3/4 in
Number of Hubs: 3
Color: Black
Material: PVC Coated Steel
Number of Hubs: 3
Gangs: 1
Hub Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)