This product has been discontinued.
5"/6" 15W LED Retrofit Module
Item #: 1156944
Cat #: RL706830WBS
UPC: 080083584024
Sign In or Register to view pricing and more.
Documents & Guides
5"/6" LED Module, Retrofit, Line Voltage: 120V, Watts: 15, Lumens: 636, Color Temperature: 3000K, Trim with E26 Base. For use with: H750 Housing.
Overview
5"/6" LED Module, Retrofit, Line Voltage: 120V, Watts: 15, Lumens: 636, Color Temperature: 3000K, Trim with E26 Base. For use with: H750 Housing.
Also known as: 080083584024, RL706830WBS
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Color: | White |
Wattage: | 14 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Diameter: | 5 in, 6 in |
Wattage: | 14 |
Customer Reviews
No reviews for this product
(0)