2" PVC Coated Coupling, Aluminum

Item #: 1156942

Cat #: PA2000CP00

UPC: 847656009403

Documents & Guides
Coupling, Size: 2 inch, Material: PVC Coated Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Coupling, Size: 2 inch, Material: PVC Coated Aluminum
PVC Coated Couplings are supplied with PVC sleeves on both ends to ensure corrosion protection for the entire system.
Also known as: 847656009403, PA2000CP00

Specifications

Diameter: 2 in
Material: PVC Coated Aluminum
Diameter: 2 in
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)