PVC Coated Aluminum Conduit, 3/4", 10' Length
Item #: 1156939
Cat #: PA0710CT00
UPC: 847656060886
Documents & Guides
3/4" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, Black PVC Exterior Coating, Length: 10 feet.
Sign In or Register to view pricing and more.
No associated products found.
Overview
3/4" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, Black PVC Exterior Coating, Length: 10 feet.
Calbond® PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.
Also known as: 847656060886, PA0710CT00
Specifications
Diameter: | 3/4 in |
Color: | Black |
Length: | 10 ft |
Material: | PVC Coated Aluminum |
Diameter: | 3/4 in |
Length: | 10 ft |
Color: | Black |
Material: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)