Wallplate, 1-Gang, 3-Port, Light Almond
Item #: 1156925
Cat #: 20-3003-LA
UPC: 660559005484
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Keystone, 1-Gang, 3-Port, Box Mount, Color: Light Almond.
Overview
Wallplate, Keystone, 1-Gang, 3-Port, Box Mount, Color: Light Almond.
These UL approved keystone plates accept snap-in inserts made by DataComm Electronics and most other major manufacturers. These plates are made of non-breakable ABS plastic and are available in both standard and mid-size with your choice of seven (7) color options.
Also known as: 660559005484, 20-3003-LA
Specifications
Color: | Light Almond |
Mounting: | Box |
Gangs: | 1 |
Number of Ports: | 3 |
Color: | Light Almond |
Gangs: | 1 |
Mounting: | Box |
Number of Ports: | 3 |
Customer Reviews
No reviews for this product
(0)