Wallplate, 1-Gang, 3-Port, Almond
Item #: 1156923
Cat #: 20-3003-AL
UPC: 660559005439
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, Color: Almond.
Overview
Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, Color: Almond.
These UL approved keystone plates accept snap-in inserts made by DataComm Electronics and most other major manufacturers. These plates are made of non-breakable ABS plastic and are available in both standard and mid-size with your choice of seven (7) color options.
Also known as: 660559005439, 20-3003-AL
Specifications
Mounting: | Box |
Gangs: | 1 |
Color: | Almond |
Number of Ports: | 3 |
Mounting: | Box |
Color: | Almond |
Gangs: | 1 |
Number of Ports: | 3 |
Customer Reviews
No reviews for this product
(0)