![12" Hollow Shank Tool - 9/16" 12" Hollow Shank Tool - 9/16"](https://rexel-cdn.com/products/madmsbhw12.jpg?i=502450C8-8897-4FCB-8C3A-CB39CB02C5A1&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Hex Bit, Hex Shank Size: 9/16", Length: 12", Color: Metallic.
Overview
Hex Bit, Hex Shank Size: 9/16", Length: 12", Color: Metallic.
Also known as: 784297018831, MSBHW12
Specifications
Diameter: | 9/16 in |
Type: | Magnetic Tip, Hollow Shaft |
Length: | 12 in |
Standards: | California Proposition 65 |
Diameter: | 9/16 in |
Length: | 12 in |
Type: | Magnetic Tip, Hollow Shaft |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)