Sign In or Register to view pricing and more.
Documents & Guides
Threaded Rod, 1/4" Diameter, Continuous Thread: 1/4-20, Material: Stainless Steel, Length: 12 feet.
Overview
Threaded Rod, 1/4" Diameter, Continuous Thread: 1/4-20, Material: Stainless Steel, Length: 12 feet.
Also known as: 702316528789, 025X144-SS, ROD
Specifications
Diameter: | 1/4 in |
Material: | Stainless Steel |
Length: | 12 ft |
Finish: | Plain |
Diameter: | 1/4 in |
Length: | 12 ft |
Material: | Stainless Steel |
Finish: | Plain |
Customer Reviews
No reviews for this product
(0)