
#2 Phillips Power Bit
Item #: 1156849
Cat #: 70261BLP1
UPC: 625912026117
Documents & Guides
Power Bit, Hex Shank Size: #2 Phillips, Length: 6", Color: Blue.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Power Bit, Hex Shank Size: #2 Phillips, Length: 6", Color: Blue.
Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note: The most popular color coded bits on the market, period.
Also known as: 625912026117, 70261BLP1
Specifications
Length: | 6 in |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)