Heater Interior, 2000W 240V

Item #: 1156819

Cat #: TWH2031B

UPC: 781052042742

Sign In or Register to view pricing and more.
Documents & Guides
Fan Forced Heater, 240V/2000W, 208V/1500W, CFM: 45, Color: White. Includes: Heater Assembly. Grill and Wall can Separate.

Overview

Fan Forced Heater, 240V/2000W, 208V/1500W, CFM: 45, Color: White. Includes: Heater Assembly. Grill and Wall can Separate.
Heats any room quickly and quietly, making it ideal for bathrooms, kitchens, hallways & entranceways. • Compact design provides high heat output where space is limited. • Restyled grille provides a clean look that complements any interior.
Also known as: 781052042742, TWH2031B

Specifications

Wattage: 2000
Color: White
Volts AC: 240, 208
Wattage: 2000
Volts AC: 240, 208
Color: White

Customer Reviews

No reviews for this product
(0)