15000W Unit Heater Almond

Item #: 1156814

Cat #: EUL15B23C

UPC: 781052025578

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 3-Phase, 208V/15000W, CFM: 990, Color: Almond.

Overview

Industrial Unit Heater, 3-Phase, 208V/15000W, CFM: 990, Color: Almond.
Built- in adjustable thermostat on medels up to and including 12KW. Ceiling hanger bracket included, optional wall removal bracket (allows swivel movement). Five-way adjustabel louvers may be positioned to direct warm air.
Also known as: 781052025578, EUL15B23C

Specifications

Phase: 3
Color: Almond
Volts AC: 208
Wattage: 15 kW
Standards: California Proposition 65
Phase: 3
Volts AC: 208
Standards: California Proposition 65
Color: Almond
Wattage: 15 kW

Customer Reviews

No reviews for this product
(0)