5000W Unit Heater Almond

Item #: 1156813

Cat #: EUH05B74CT

UPC: 781052023109

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 1 or 3-Phase, 480V/5000W, CFM: 350, Color: Almond. Includes: Thermostat, Contactor

Overview

Industrial Unit Heater, 1 or 3-Phase, 480V/5000W, CFM: 350, Color: Almond. Includes: Thermostat, Contactor
Built- in adjustable thermostat on medels up to and including 12KW. Ceiling hanger bracket included, optional wall removal bracket (allows swivel movement). Five-way adjustabel louvers may be positioned to direct warm air.
Also known as: 781052023109, EUH05B74CT

Specifications

Phase: 3, 1
Volts AC: 480
Wattage: 5000
Color: Almond
Phase: 3, 1
Wattage: 5000
Volts AC: 480
Color: Almond

Customer Reviews

5 Overall
(1)
5/5
Dennis - Woodland on 01/14/2019
Good Quality Heater
Good quality heater for the price point. We replaced Chromalox heaters with these at half the cost