Dimmable 14W 5"/6" Recessed Retrofit Downlight

Item #: 1156769

Cat #: LED14DR5630K95

UPC: 762148270881

Sign In or Register to view pricing and more.
Documents & Guides
5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 14, Lumens: 800, CRI: 90, Color Temperature: 3000K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 65W Incandescent

Overview

5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 14, Lumens: 800, CRI: 90, Color Temperature: 3000K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 65W Incandescent
Also known as: 762148270881, LED14DR5630K95

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: White
Color Rendering Index (CRI): 90
Wattage: 14
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 14
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)