Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 White 14'

Item #: 1156729

Cat #: C6-115WH-14FB

UPC: 763474095834

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 14 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 14 ft.
Also known as: 763474095834, C6-115WH-14FB

Specifications

Length: 14 ft
Gauge: 23
Material: Copper
Conductors: 4 Pair
Color: White
Length: 14 ft
Material: Copper
Color: White
Gauge: 23
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)