Module, Line Interface, 400VAC, 75A, 230VAC, 24VDC at 20A

Item #: 11567

Cat #: 2094-BL75S

UPC: 820919355622

Documents & Guides
Module, Line Interface, 400 Volt AC, 75 Amp at 230 Volt AC, Auxilliary Output, 20 Amp at 24 Volt DC, Configurable Branch Circuit Protection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Module, Line Interface, 400 Volt AC, 75 Amp at 230 Volt AC, Auxilliary Output, 20 Amp at 24 Volt DC, Configurable Branch Circuit Protection
Bulletin 2094 Kinetix® 6000 Multi-axis Servo Drives help improve system performance while saving time and money. This drive is designed to help make wiring, programming, operation and diagnostics faster and easier. It can also assist you in decreasing engineering and installation time while adding flexibility for demanding motion applications. Our drive handles global voltage requirements.
Also known as: 820919355622, 2094-BL75S

Specifications

Type: Line, Interface Module
Phase: 3
Volts DC Control: 24
Amps: 75, 20
Volts AC: 400
Volts AC Control: 230
Type: Line, Interface Module
Volts DC Control: 24
Volts AC: 400
Phase: 3
Amps: 75, 20
Volts AC Control: 230

Customer Reviews

No reviews for this product
(0)