Drop-in Anchor 3/8 x 1-9/16"

Item #: 1156656

Cat #: 06306

UPC: 075352063065

Sign In or Register to view pricing and more.
Drop In Anchor. Bolt Size: 3/8 - 1-9/16 Inch. Drill Bit Size: 1/2". Steel Zinc Plated. Box Quantity: 50

Overview

Drop In Anchor. Bolt Size: 3/8 - 1-9/16 Inch. Drill Bit Size: 1/2". Steel Zinc Plated. Box Quantity: 50
The Steel Dropin is an all-steel, machine bolt anchor available in carbon steel and two types of stainless steel. It can be used in solid concrete, hard stone, and solid block. A coil-thread version for forming applications is also available.
Also known as: 075352063065, 06306

Specifications

Diameter: 1/2 in
Length: 1 9/16 in
Material: Steel
Diameter: 1/2 in
Material: Steel
Length: 1 9/16 in

Customer Reviews

No reviews for this product
(0)