Capacitor, 4KVAR at 240V, 16.67KVAR at 480V, 3Ph, Dry Type

Item #: 115665

Cat #: 16S43PCDMF

UPC: 782116077748

Sign In or Register to view pricing and more.
Documents & Guides
Capacitor, Dry Type, 4 KVAR at 240 Volt, 16.67 KVAr at 480 Volt, 3 Phase, 6 Inch Hieght, 3.5 Lbs. Weight

Overview

Capacitor, Dry Type, 4 KVAR at 240 Volt, 16.67 KVAr at 480 Volt, 3 Phase, 6 Inch Hieght, 3.5 Lbs. Weight
Low Voltage PCDM Capacitor Cell, 480 VAC, 16.67 Kvar
Also known as: 782116077748, 16S43PCDMF

Specifications

Phase: 3
Volts AC: 480, 240
Mounting: Bracket
Height: 6 in
Family / Style: PCDM
Material: Polymer Resin
Phase: 3
Mounting: Bracket
Family / Style: PCDM
Volts AC: 480, 240
Height: 6 in
Material: Polymer Resin

Customer Reviews

No reviews for this product
(0)