Shingle Ripper, 24"

Item #: 1156640

Cat #: QMRB1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Shingle ripper. 18" Roofing bar with 6" tapered Handle, Steel. Total product length 24".

Overview

Shingle ripper. 18" Roofing bar with 6" tapered Handle, Steel. Total product length 24".
Also known as: QMRB1

Specifications

Length: 24 in
Type: Shingle Ripper
Length: 24 in
Type: Shingle Ripper

Customer Reviews

No reviews for this product
(0)