Heater Interior, Apex 72 Series, 1000W 240V w/stat

Item #: 1156536

Cat #: HWC102K

UPC: 027418654038

Sign In or Register to view pricing and more.
Cadet Apex72 High Wall Series HeaterComplete unit with orient ring, CC wall can, electronic thermostat, and ACL decorative cover, 1000W 240V *Cadet Part # 65403*

Overview

Cadet Apex72 High Wall Series HeaterComplete unit with orient ring, CC wall can, electronic thermostat, and ACL decorative cover, 1000W 240V *Cadet Part # 65403*
Also known as: 027418654038, HWC102K, APARTMENT HEATER, high wall heater, apex, apex heater

Specifications

Color: White
Wattage: 1000
Volts AC: 240
Mounting: Wall
Family / Style: Apex72
Color: White
Volts AC: 240
Family / Style: Apex72
Wattage: 1000
Mounting: Wall

Customer Reviews

No reviews for this product
(0)