18 AWG, RG6, CMR/CL2R, Riser

Item #: 1156534

Cat #: 53021108

UPC: 619172062664

Sign In or Register to view pricing and more.
Coaxial Cable, 18 AWG, RG6, CMR/CL2R, Riser, Non-Plenum, 300V, Solid Bare Copper Center Conductor, 95% Shielded Copper Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.275", Color: Black, Pull-Pack Length: 1000 ft.

Overview

Coaxial Cable, 18 AWG, RG6, CMR/CL2R, Riser, Non-Plenum, 300V, Solid Bare Copper Center Conductor, 95% Shielded Copper Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.275", Color: Black, Pull-Pack Length: 1000 ft.
18 AWG Bare Copper RG6, 95% Bare Copper Braid, Riser CL2R/FT4
Also known as: 619172062664, 53021108

Specifications

Gauge: 18
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Black
Conductors: 1
Jacket: Riser
Type: RG6
Shielding: Shielded
Gauge: 18
Length: 1000 ft
Color: Black
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Material: Copper
Conductors: 1
Type: RG6

Customer Reviews

No reviews for this product
(0)