Sign In or Register to view pricing and more.
Documents & Guides
CCTV Coaxial Cable + Power Cable, 300V, CL2, Non-Plenum, Sunlight Resistant. Coaxial Cable: 20 AWG, RG-59/U, Solid Bare Cooper Center Conductor, 95% Shielded Copper Clad Aluminum Braid Coverage, Dielectric Diameter: 0.145", Center Conductor: 0.034", Jacket Diameter: 0.245". Power Cable: 18 AWG, 2-Conductor, 16/30 Stranded Bare Copper Conductor, Unshielded, Jacket Diameter: 0.156". Color: White, Reel Length: 500 ft.
Overview
CCTV Coaxial Cable + Power Cable, 300V, CL2, Non-Plenum, Sunlight Resistant. Coaxial Cable: 20 AWG, RG-59/U, Solid Bare Cooper Center Conductor, 95% Shielded Copper Clad Aluminum Braid Coverage, Dielectric Diameter: 0.145", Center Conductor: 0.034", Jacket Diameter: 0.245". Power Cable: 18 AWG, 2-Conductor, 16/30 Stranded Bare Copper Conductor, Unshielded, Jacket Diameter: 0.156". Color: White, Reel Length: 500 ft.
In the data world, siamese cable stands for a cable that is built to include both video and power. Siamese cable provides separately insulated wires of power cables and coaxial cable. This allows proper power to be provided without interfering with the video transmission.
Also known as: 619172093989, 65086101, 59 coax
Specifications
Length: | 500 ft |
Volts AC: | 300 |
Conductors: | 3 |
Material: | Copper |
Color: | White |
Jacket: | Riser |
Shielding: | Shielded |
Length: | 500 ft |
Conductors: | 3 |
Color: | White |
Shielding: | Shielded |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Riser |
Customer Reviews
No reviews for this product
(0)