Ground Rod, Copper, 5/8", 6 Foot Long

Item #: 1156516

Cat #: 5/8X6-COP

UPC: 782856306085

Documents & Guides
Ground Rod, Copper, Length: 6', Diameter: 5/8", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ground Rod, Copper, Length: 6', Diameter: 5/8", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.
This ground rod is 99.9% pure electrolytic copper coating. It contains a molecular bond to nickel-sealed high strength steel core. Rods have a high carbon steel core and tip that provide superior strength when driving. Copper coating will not crack when bent or tear when driven.
Also known as: 782856306085, 5/8X6-COP

Specifications

Diameter: 5/8 in
Material: Copper
Length: 6 ft
Diameter: 5/8 in
Length: 6 ft
Material: Copper

Customer Reviews

No reviews for this product
(0)