Through-the-Wall Fan, 20-40 CFM

Item #: 1156514

Cat #: FV-04WS2

UPC: 885170180017

Documents & Guides
Through-The-Wall Fan, CFM: 20-40, Sones: 0.3-1.2, Duct Size: 6", Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Through-The-Wall Fan, CFM: 20-40, Sones: 0.3-1.2, Duct Size: 6", Color: White
Also known as: 885170180017, FV-04WS2

Specifications

Volts AC: 120
Color: White
CFM: 40
Wattage: 5.200, 8.200
Sones: 0.300, 1.200
Volts AC: 120
CFM: 40
Sones: 0.300, 1.200
Color: White
Wattage: 5.200, 8.200

Customer Reviews

No reviews for this product
(0)