1-1/4" - 1-1/2", "E" Series, Cover Gasket
Item #: 1156511
Cat #: EGKN-4
UPC: 783936165998
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Gasket, Type: Open, "E" Series, Size: 1-1/4" - 1-1/2", Material: Neoprene.
Overview
Conduit Body Gasket, Type: Open, "E" Series, Size: 1-1/4" - 1-1/2", Material: Neoprene.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936165998, EGKN-4
Specifications
Diameter: | 1 1/2 in, 1 1/4 in |
Material: | Neoprene |
Diameter: | 1 1/2 in, 1 1/4 in |
Material: | Neoprene |
Customer Reviews
No reviews for this product
(0)