SC Adapter Plate, 12 Fibers, Black/Aqua

Item #: 1156484

Cat #: OFP-SCD12LC

UPC: 662875629177

Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, (6) Duplex SC Adapters, Capacity: (12) Fibers, Ceramic Sleeve, Color: Black/Aqua

Overview

Adapter Plate, (6) Duplex SC Adapters, Capacity: (12) Fibers, Ceramic Sleeve, Color: Black/Aqua
Ortronics fiber adapter panel allows for flexibility and expansion with an industry accepted style. The adapter panel snaps in for installation and can be removed easily for future changes. The adapter panel is silk-screened for easy port identification.
Also known as: 662875629177, OFP-SCD12LC, Bulkhead

Specifications

Color: Aqua, Black
Type: Duplex, Multimode
Standards: California Proposition 65
Number of Ports: 12
Connector Type: SC
Color: Aqua, Black
Standards: California Proposition 65
Connector Type: SC
Type: Duplex, Multimode
Number of Ports: 12

Customer Reviews

No reviews for this product
(0)