Ortronics OR-60400404

Item #: 1156467

Cat #: 60400404

UPC: 662875360124

Sign In or Register to view pricing and more.
Documents & Guides
Rack Shelf, Solid, Single-Sided, Dimensions: 5.25" H 19" Rack, 17" Inside W x 10.13" D, Weight Capacity: 75 lbs, Color: Black. #12-24 mounting screws

Overview

Rack Shelf, Solid, Single-Sided, Dimensions: 5.25" H 19" Rack, 17" Inside W x 10.13" D, Weight Capacity: 75 lbs, Color: Black. #12-24 mounting screws
Equipment Shelf, 5.25 H x 17.25" W x 10.13" D, black
Also known as: 662875360124, 60400404

Specifications

Mounting: Rack
Weight Capacity: 75 lbs
Type: Solid, Single-Sided, Rack Shelf
Color: Black
Standards: California Proposition 65
Mounting: Rack
Type: Solid, Single-Sided, Rack Shelf
Standards: California Proposition 65
Weight Capacity: 75 lbs
Color: Black

Customer Reviews

No reviews for this product
(0)