130W Fluorescent Work Lights

Item #: 1156453

Cat #: L2005

UPC: 090529619630

Sign In or Register to view pricing and more.
Documents & Guides
Portable Work Light, Twin Head, 130W, Fluorescent, (2) 65W PL Flat Bulbs, Cord: 18/3, Includes: Tripod Base.

Overview

Portable Work Light, Twin Head, 130W, Fluorescent, (2) 65W PL Flat Bulbs, Cord: 18/3, Includes: Tripod Base.
Also known as: 090529619630, L2005

Specifications

Volts AC: 120
Length: 7 ft
Wattage: 65
Light Technology: CFL
Volts AC: 120
Wattage: 65
Length: 7 ft
Light Technology: CFL

Customer Reviews

No reviews for this product
(0)