Runway Transition Pan

Item #: 1156438

Cat #: TRP11-CM

UPC: 662875622314

Sign In or Register to view pricing and more.
Documents & Guides
Runway Transition Pan 2" Height x 11" Width x 4.13" Depth. Mounts to Runway Cross Member. Color: Black

Overview

Runway Transition Pan 2" Height x 11" Width x 4.13" Depth. Mounts to Runway Cross Member. Color: Black
Assures the proper bend radius for cables delivered from overhead runway to equipment racks :Provides 1.25" radius.
Also known as: 662875622314, TRP11-CM, Waterfall

Specifications

Color: Black
Type: Support Kit
Material: Steel
Standards: California Proposition 65
Color: Black
Material: Steel
Type: Support Kit
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)