Ortonics OR-19-35-T12DB

Item #: 1156433

Cat #: 19-35-T12DB

UPC: 662875580935

Sign In or Register to view pricing and more.
Documents & Guides
Equipment Rack, Wall Mount, Swing Gate, Rack Mount Units: 13RMU, HxWxD: 35" x 19.75" x 12", Weight Capacity: 75 lbs, Color: Black.

Overview

Equipment Rack, Wall Mount, Swing Gate, Rack Mount Units: 13RMU, HxWxD: 35" x 19.75" x 12", Weight Capacity: 75 lbs, Color: Black.
The Patented Swing-EZ wall rack arrives ready to square and keyholes mount in minutes. Reinforcement plates stabilize the frame to allow maximum load bearing capacity.
Also known as: 662875580935, 19-35-T12DB

Specifications

Weight Capacity: 75 lbs
Size: 13RMU
Color: Black
Mounting: Wall
Standards: California Proposition 65
Weight Capacity: 75 lbs
Color: Black
Standards: California Proposition 65
Size: 13RMU
Mounting: Wall

Customer Reviews

No reviews for this product
(0)