1-1/8" SDS Masonry Drill Bit

Item #: 115642

Cat #: 48-20-7250

UPC: 045242111350

Sign In or Register to view pricing and more.
Documents & Guides
Drill Bit, Masonry, 4-Cutter, Length: 10", Diameter: 1-1/8", Shank: SDS.

Overview

Drill Bit, Masonry, 4-Cutter, Length: 10", Diameter: 1-1/8", Shank: SDS.
Milwaukee® MX4™ 4-Cutter SDS-Plus rotary hammer drill bits provide up to 4x life in rebar and up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards and 4-cutter 90° head design provide increased life and durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. Additionally, MX4™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the MX4™ 4-cutter drill bit line provides the ideal solution in general concrete and reinforced concrete for cordless and corded rotary hammer users.
Also known as: 045242111350, 48-20-7250

Specifications

Diameter: 1 1/8 in
Type: SDS, Hammer Drill Bit
Length: 10 in
Diameter: 1 1/8 in
Length: 10 in
Type: SDS, Hammer Drill Bit

Customer Reviews

No reviews for this product
(0)