Sign In or Register to view pricing and more.
Made in USA
Standard Strut Strap, Diameter: 1-1/4", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Overview
Standard Strut Strap, Diameter: 1-1/4", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Atkore 1.25" Pipe Clamp Fittings
Also known as: 702316503007, PS-1100-AS-1-1/4-ZD
Specifications
Diameter: | 1 1/4 in |
Material: | Steel |
Diameter: | 1 1/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)