Back to Back Solid SHALLOW STRUT, Pre-Galvanized Steel, 1-5/8" x 6-1/2" x 20'

Item #: 1156414

Cat #: PS-100-2T3-20-PG

UPC: 702316514515

Sign In or Register to view pricing and more.
Documents & Guides
Back to Back Solid SHALLOW STRUT, Pre-Galvanized 12 Gauge Steel, 1-5/8" x 6-1/2" x 20'

Overview

Back to Back Solid SHALLOW STRUT, Pre-Galvanized 12 Gauge Steel, 1-5/8" x 6-1/2" x 20'
Conforms to ASTM A653 SS GR 33, G90.
Also known as: 702316514515, PS-100-2T3-20-PG

Specifications

Height: 6 1/2 in
Length: 20 ft
Material: Steel
Finish: Pre-Galvanized
Width: 1 5/8 in
Height: 6 1/2 in
Material: Steel
Width: 1 5/8 in
Length: 20 ft
Finish: Pre-Galvanized

Customer Reviews

No reviews for this product
(0)