2x2' Surface Mount Frame

Item #: 1156409

Cat #: MOUNTFRAME22

UPC: 638362283900

Sign In or Register to view pricing and more.
Documents & Guides
For Use with 2x2’ PANEL ELEVATE Series Products Only, Allows Fixture to be Surface Mounted on Ceiling, Cold Rolled Steel Construction, White Powder Coat Finish

Overview

For Use with 2x2’ PANEL ELEVATE Series Products Only, Allows Fixture to be Surface Mounted on Ceiling, Cold Rolled Steel Construction, White Powder Coat Finish
Also known as: 638362283900, MOUNTFRAME22

Specifications

Width: 24 in, 2 ft
Mounting: Surface
Length: 24 in , 2 ft
Light Technology: LED
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Mounting: Surface
Light Technology: LED

Customer Reviews

No reviews for this product
(0)