Dimmable LED Troffer, 2 x 2', 30W, 120-277V, 4000K

Item #: 1156408

Cat #: 30PAN22DIM/840/277V

UPC: 638362283474

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Troffer, 0-10V Dimming, Watt: 30, Volt: 120/277, Dimensions: 2x2', Life: 75,000 Hours, Lumens: 3450, Color Temperature: 4000K

Overview

Dimmable LED Troffer, 0-10V Dimming, Watt: 30, Volt: 120/277, Dimensions: 2x2', Life: 75,000 Hours, Lumens: 3450, Color Temperature: 4000K
Also known as: 638362283474, 30PAN22DIM/840/277V

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 30
Length: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 30
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)