6W G25 LED Lamp, 27K

Item #: 1156399

Cat #: 6G25DIM/827

UPC: 737212977294

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 6W, 120V, Bulb: G25, Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear.

Overview

Dimmable LED Lamp, 6W, 120V, Bulb: G25, Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear.
Also known as: 737212977294, 6G25DIM/827

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Lumens: 450
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color: Clear
Volts AC: 120
Shape: G25 (Globe)
Wattage: 6
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)