
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 13W, 120-277V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1500, CRI: 82, Color Temperature: 3500K, Rated Life: 50,000 Hrs.
Overview
LED Lamp, 13W, 120-277V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1500, CRI: 82, Color Temperature: 3500K, Rated Life: 50,000 Hrs.
This lamp uses an innovative coated glass design that diffuses heat and light more evenly than plastic. As a result of its compact light engine, this lamp produces a light emitting area of 310°. This wider beam angle improves a fixture's total light distribution and creates a more complete lighting effect.
Also known as: 045079978942, 12T8/3F/835/BYP
Specifications
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Lumens: | 1500 |
Length: | 3 ft, 36 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Wattage: | 13 |
Lumens: | 1500 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | No |
Type: | Ballast Bypass (Type B) |
Color Rendering Index (CRI): | 82 |
Length: | 3 ft, 36 in |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)